Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb
Mfr # UC207-23
Zoro # G9563617
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Dynamic Load Capacity (Lb.) 5770
- Inside Dia. (In.) 1 7/16 in
- Inside Dia. 1 7/16 in
- Outside Dia. 72mm
Product Information
- Brand Tritan
- MFR # UC207-23
- Zoro # G9563617
- UPC # 888569057471
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.4375" |
Inside Dia. (In.) | 1 7/16 in |
Inside Dia. | 1 7/16 in |
Outside Dia. | 72mm |
Outside Dia. (In.) | 2 27/32 in |
Bore Dia. (In.) | 1 7/16 in |
Width (In.) | 25/32 in |
Width | 1.69" |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.787 in |
Bore Diameter | 1 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC207-23, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88977-02-02)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 15 # of Teeth (50BS15H X 1 7/16)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- BRENNAN INDUSTRIES 10MJ-10MJ-10MJ Tee Forged (2603-10-10-10-FG)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.75-in. Bre, 2.0625-in. OD (RABR12S)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- TRITAN Insert Ball Brng, ER, 11-11/16in dia, 85mm (ER27)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- TRITAN Insert Ball Brng, UC, 1in dia, 3147.33 lb. (UC205-16)
- NTN NTN AS206-104, Ball Insert Bearing 125 In Id X 24409 In Od X 11417 In W Set Screw (AS206-104)
- Tritan Ball Bearings