Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-3/4 dia, 7103.96 lb
Mfr # UC209-28
Zoro # G9448187
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.75"
- Inside Dia. 1 3/4 in
- Dynamic Load Capacity (Lb.) 7100
- Width (In.) 7/8 in
- Bearing Material 52100 Steel
Product Information
- Brand Tritan
- MFR # UC209-28
- Zoro # G9448187
- UPC # 888569057587
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.75" |
Inside Dia. | 1 3/4 in |
Width (In.) | 7/8 in |
Inside Dia. (In.) | 1 3/4 in |
Outside Dia. | 85mm |
Width | 1.94" |
Outside Dia. (In.) | 3 11/32 in |
Bore Dia. (In.) | 1 3/4 in |
Outside Diameter | 3 11/32 in |
Bore Diameter | 1 3/4 in |
Outer Ring Width | 0.866 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC209-28, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Motor Mounting A-Bracket, 4.086" Motor Centerline, Galvanized (C5954-4TG)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6012 2NSE C3)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TRITAN Insert Brng, Eccentric Locking Collar, Relubricable, 1.9375-in. Bre, 90mm OD, 1.189-in. Inner Rng W (SA210-31G)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- TRITAN Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb (HC206-19)
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, 6631.86 lb (SB208-24G)
- TRITAN Insert Ball Brng, UC, 7/8in dia, 3147.33 lb (UC205-14)
- NTN Ball Insert Brg - 1 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UCX05-100D1 1 INCH)
- Tritan Ball Bearings