Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-1/8 dia, 4383.77 lb
Mfr # UC206-18
Zoro # G2670635
original price:
$21.30
22% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125"
- Outside Dia. (In.) 2 7/16 in
- Locking Type Setscrew
- Bore Dia. (In.) 1 1/8 in
- Inside Dia. (In.) 1 1/8 in
Product Information
- Brand Tritan
- MFR # UC206-18
- Zoro # G2670635
- UPC # 888569057327
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.125" |
Outside Dia. (In.) | 2 7/16 in |
Bore Dia. (In.) | 1 1/8 in |
Inside Dia. (In.) | 1 1/8 in |
Width (In.) | 47/64 in |
Outside Dia. | 62mm |
Inside Dia. | 1 1/8 in |
Width | 1.5" |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.748 in |
Bore Diameter | 1 1/8 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC206-18, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6201-13 2NSL)
- LOC-LINE Acid Resistant Hose, 1/4", 5ft., Coil (46419)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- ZORO SELECT Wheel Set (PN31XG57006G)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.5625-in. Bore, 80mm OD, 1.189-in. Inner Ring W (SA208-25)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 30mm Bore, 62mm OD (ER30MM)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 0.625-in. Bre, 40mm OD, 0.752-in. Inner Rng W (CSA202-10)
- TRITAN Insert Ball Brng, 11-11/16in dia, Setscrew (UC209-27)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- HHIP TPG-322 C-6 Carbide Insert (6020-0322)
- Tritan Ball Bearings