Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 3/4in dia, Setscrew
Mfr # SB204-12
Zoro # G0317451
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Bore Dia. (In.) 3/4 in
- Series SB
- Locking Type Setscrew
- Width (In.) 35/64 in
Product Information
- Brand Tritan
- MFR # SB204-12
- Zoro # G0317451
- UPC # 888569041104
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Bore Dia. (In.) | 3/4 in |
Width (In.) | 35/64 in |
Width | 25mm |
Outside Dia. | 47mm |
Outside Dia. (In.) | 1 3/16 in |
Inside Dia. | 3/4 in |
Inside Dia. (In.) | 3/4 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 0.546 in |
Outside Diameter | 1 27/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB204-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.546 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- MARTINDALE ELECTRIC Brush Seater, 8 in X 1-1/2 in X 1-1/2 in, Grade Ms (BRSRX27MS)
- SPEEDAIRE Nut, Panel Mount (4ZK49)
- D&D Timing Belt, L, 0.5 x 15in PL, T40 (150L050)
- TRITAN Insert Ball Brng, CSB, 3/4in dia, 2877.55lb (CSB204-12)
- TRITAN Insert Ball Brng, ER, 7/8in dia, 3147.33 lb (ER16)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- TRITAN Insert Ball Brng, ER, 1/2in dia, 2877.55 lb (ER8)
- TRITAN Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb (HC208-24)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- Tritan Insert Bearings