Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-7/16 dia, Setscrew
Mfr # SB207-23
Zoro # G9563687
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 in
- Inside Dia. (In.) 1 7/16 in
- Dynamic Load Capacity (Lb.) 5,777.59 lb
- Outside Dia. 72 mm
- Bearing Material AISI 52100 Steel
Product Information
- Brand Tritan
- MFR # SB207-23
- Zoro # G9563687
- UPC # 888569041364
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Inside Dia. (In.) | 1 7/16 in |
Outside Dia. | 72 mm |
Width (In.) | 21/32 in |
Inside Dia. | 1 7/16 in |
Outside Dia. (In.) | 2 27/32 in |
Width | 17 mm |
Bore Dia. (In.) | 1 7/16 in |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.656 in |
Bore Diameter | 1 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB207-23, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.656 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- ENERPAC RC1012, 11.2 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1012)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TRITAN Insert Brng, Wide Inner Ring, Eccentric Locking Collar, 40mm Bore, 80mm OD, 1.685-in. Inner Ring W (HC208-40MM)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, Self-Lock (SA207-23)
- TRITAN Insert Ball Brng, SB, 1/2in dia, Setscrew (SB201-8)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA107NPPB)
- Tritan Insert Bearings