Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-1/4 dia, 17mm W
Mfr # SB207-20
Zoro # G9563705
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Width 32mm
- Inside Dia. 1 1/4 in
- Outside Dia. 72mm
- Width (In.) 21/32 in
Product Information
- Brand Tritan
- MFR # SB207-20
- Zoro # G9563705
- UPC # 888569041302
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Width | 32mm |
Inside Dia. | 1 1/4 in |
Outside Dia. | 72mm |
Width (In.) | 21/32 in |
Inside Dia. (In.) | 1 1/4 in |
Outside Dia. (In.) | 2 27/32 in |
Bore Dia. (In.) | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.656 in |
Outside Diameter | 2 53/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB207-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.656 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Sander Lever A1447, 1/pk (28169)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- BULLDOG WINCH Pressure Gauge, Pencil style Truck dual head (42069)
- TRITAN Insert Ball Brng, SA, 1in dia, 3147.33 lb. (SA205-16G)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN Insert Ball Brng, HC, 1-3/4 dia, 7103.96 lb (HC209-28)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- TRITAN Insert Ball Brng, SA, 5/8in dia, 2158.17 lb (SA202-10G)
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- Tritan Ball Bearings