Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 7/8in dia, Self-Lock
Mfr # SA205-14
Zoro # G2670836
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.875"
- Locking Type Self-Locking Collar
- Bore Dia. (In.) 7/8 in
- Inside Dia. (In.) 7/8 in
- Series SA
Product Information
- Brand Tritan
- MFR # SA205-14
- Zoro # G2670836
- UPC # 888569037923
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.875" |
Bore Dia. (In.) | 7/8 in |
Inside Dia. (In.) | 7/8 in |
Outside Dia. (In.) | 2 3/64 in |
Outside Dia. | 52mm |
Width (In.) | 19/32 in |
Inside Dia. | 7/8 in |
Width | 0.8465" |
Outer Ring Width | 0.593 in |
Bore Diameter | 7/8 in |
Outside Diameter | 2 3/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA205-14, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.593 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-13T (2-13T)
- ENERPAC Lever Bar 72'' (SLB70)
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- TRITAN Insert Ball Brng, SB, 1/2in dia, Setscrew (SB201-8)
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- TRITAN Insert Ball Brng, UC, 2-7/16 dia, Setscrew (UC212-39)
- TRITAN Insert Ball Brng, ER, 1/2in dia, 2877.55 lb (ER8)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- HHIP CCMT 21.52 C-5 TiN Coated Carbide Insert (6003-2022)
- Tritan Ball Bearings