Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 3/4in dia, 2877.55 lb
Mfr # SA204-12G
Zoro # G2097000
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Width (In.) 35/64 in
- Series SA
- Width 0.8465"
- Inside Dia. 3/4 in
Product Information
- Brand Tritan
- MFR # SA204-12G
- Zoro # G2097000
- UPC # 888569037893
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Width (In.) | 35/64 in |
Width | 0.8465" |
Inside Dia. | 3/4 in |
Outside Dia. | 47mm |
Outside Dia. (In.) | 1 3/16 in |
Inside Dia. (In.) | 3/4 in |
Bore Dia. (In.) | 3/4 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 27/32 in |
Outer Ring Width | 0.551 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA204-12G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L240 V-Belt, 24 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L240)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- COILHOSE PNEUMATICS Hose Barb 3/8" ID x 1/4" MPT (CO B0604)
- LPS DETEX Multipurpose Grease, Cartridge, 14oz (54214)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- TRITAN Insrt Brng, Cylindrical OD, Eccentric Locking Collar, 1.1875-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-19)
- TRITAN Insert Ball Brng, SA, 1-3/16 dia, Self-Lock (SA206-19)
- TRITAN Insert Ball Brng, CSB, 1in dia, 3147.33 lb. (CSB205-16)
- TRITAN AC Unit - Set Screw Locking (RCSM16S)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (ER-10)
- Tritan Ball Bearings