Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb
Mfr # SA207-20
Zoro # G9563741
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Dynamic Load Capacity (Lb.) 5770
- Bearing Material 52100 Steel
- Locking Type Self-Locking Collar
- Width 1"
Product Information
- Brand Tritan
- MFR # SA207-20
- Zoro # G9563741
- UPC # 888569038104
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Width | 1" |
Inside Dia. | 1 1/4 in |
Outside Dia. | 72mm |
Width (In.) | 21/32 in |
Outside Dia. (In.) | 2 27/32 in |
Bore Dia. (In.) | 1 1/4 in |
Inside Dia. (In.) | 1 1/4 in |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.656 in |
Bore Diameter | 1 1/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA207-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.656 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6216 2RSR C3)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 60 Gal, Vert (1TZZ7)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 73" (A73)
- TRITAN Insert Ball Brng, UC, 1in dia, 3147.33 lb. (UC205-16)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.5625-in. Bore Dia., 80mm Outside Dia., 34mm Inner Ring W (SB208-25)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- TRITAN Insert Ball Brng, SB, 5/8in dia, Setscrew (SB202-10)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- NTN Ball Insert Brg - 2.75 In Id X 4.9213 In Od X 2.937 In W; Set Screw (UC214- 2-3/4)
- Tritan Ball Bearings