Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-1/2 dia, Self-Lock
Mfr # SA208-24
Zoro # G9448126
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Inside Dia. 1 1/2 in
- Series SA
- Bore Dia. (In.) 1 1/2 in
- Outside Dia. (In.) 3 5/32 in
Product Information
- Brand Tritan
- MFR # SA208-24
- Zoro # G9448126
- UPC # 888569038203
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.5" |
Inside Dia. | 1 1/2 in |
Bore Dia. (In.) | 1 1/2 in |
Outside Dia. (In.) | 3 5/32 in |
Outside Dia. | 80mm |
Width (In.) | 45/64 in |
Width | 1.189" |
Inside Dia. (In.) | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 3 9/64 in |
Outer Ring Width | 0.703 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA208-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.703 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103874.00)
- WESTWARD Grease Pump System, 35 lb./5 gal, 50:1 (29FX02)
- CARLISLE 775-5M-25 Synchro-Cog HT Synchronous Belt (775-5M-25)
- PIG Hose Connector Replacement Set (TLS745)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 0.625-in. Bre, 40mm OD, 0.752-in. Inner Rng W (CSA202-10)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- TRITAN Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb (HC206-19)
- TRITAN Insert Ball Brng, UC, 2-7/16 dia, Setscrew (UC212-39)
- TRITAN Insert Ball Brng, HC, 1-7/16 dia, 5777.59lb (HC207-23)
- NTN Ball Insert Brg - 2.75 In Id X 4.9213 In Od X 2.937 In W; Set Screw (UC214- 2-3/4)
- Tritan Ball Bearings