Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 5/8in dia, 2877.55 lb
Mfr # HC202-10
Zoro # G2670915
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Dynamic Load Capacity (Lb.) 2878
- Series HC
- Inside Dia. 5/8 in
- Width (In.) 35/64 in
Product Information
- Brand Tritan
- MFR # HC202-10
- Zoro # G2670915
- UPC # 888569022394
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.625" |
Inside Dia. | 5/8 in |
Width (In.) | 35/64 in |
Outside Dia. | 47mm |
Width | 1.3465" |
Inside Dia. (In.) | 5/8 in |
Bore Dia. (In.) | 5/8 in |
Outside Dia. (In.) | 1 3/16 in |
Outer Ring Width | 0.669 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 27/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC202-10, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX195 Gold-Ribbon Cog-Belt (BX195)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 1.0 HP (4610AC)
- CHIEF Flange Pump 4 Bolt 2 Stage 3045 PSI, 7 Gpm, .384/.061 Cid, 3600 Rpm (250096)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H29012-50)
- TRITAN Insert Brng, Wide Inner Ring, Eccentric Locking Collar, 40mm Bore, 80mm OD, 1.685-in. Inner Ring W (HC208-40MM)
- TRITAN Insert Ball Brng, SA, 3/4in dia, Self-Lock (SA204-12)
- TRITAN Insert Ball Brng, SA, 5/8in dia, Self-Lock (SA202-10)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 5777.59 lb (UC207-20)
- TRITAN Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb (HC206-19)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- TRITAN Insert Bearing, Stainless Steel Cylindrical OD, Set Screw, Snap Ring, 0.625-in. Bore, 47mm OD (SSER10)
- Tritan Ball Bearings