Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb
Mfr # HC208-24
Zoro # G9447986
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Outside Dia. (In.) 3 5/32 in
- Dynamic Load Capacity (Lb.) 6630
- Outside Dia. 80mm
- Bore Dia. (In.) 1 1/2 in
Product Information
- Brand Tritan
- MFR # HC208-24
- Zoro # G9447986
- UPC # 888569022677
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.5" |
Outside Dia. (In.) | 3 5/32 in |
Outside Dia. | 80mm |
Bore Dia. (In.) | 1 1/2 in |
Width | 1.685" |
Inside Dia. | 1 1/2 in |
Width (In.) | 53/64 in |
Inside Dia. (In.) | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Outer Ring Width | 0.826 in |
Outside Diameter | 3 9/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC208-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- ARO Flow Control Valve, F20-BK (F20-BK)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50BS13H X 1 1/4)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Ball Brng, SA, 7/8in dia, Self-Lock (SA205-14)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- TRITAN Insert Ball Brng, UC, 1-3/4 dia, 7103.96 lb (UC209-28)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- DODGE Eccentric SXV Collar Ball Bearing, SXV Intermediate Bearing Insert, INS-SXV-100 RESALE (131438 1IN SXV)
- Tritan Ball Bearings