Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 1-15/16 dia, Setscrew
Mfr # ER31
Zoro # G9447907
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.9375"
- Series ER
- Outside Dia. (In.) 3 35/64 in
- Bore Dia. (In.) 1 15/16 in
- Bearing Material 52100 Steel
Product Information
- Brand Tritan
- MFR # ER31
- Zoro # G9447907
- UPC # 888569014870
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.9375" |
Outside Dia. (In.) | 3 35/64 in |
Bore Dia. (In.) | 1 15/16 in |
Inside Dia. | 1 15/16 in |
Width (In.) | 1 1/8 in |
Width | 51.6mm |
Outside Dia. | 90mm |
Inside Dia. (In.) | 1 15/16 in |
Outside Diameter | 3 17/32 in |
Bore Diameter | 1 15/16 in |
Outer Ring Width | 1.126 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-31, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.126 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG10025-25)
- WILKERSON Filter Element (MSP-95-502)
- FESTO Stop Kit KSM-8 (KSM-8)
- SKF SKF 6207 RS1, Single Row Ball Bearings (6207 RS1)
- TRITAN Insert Ball Brng, UC, 1-3/16 dia, 4383.77lb (UC206-30MM)
- TRITAN Insert Ball Brng, HC, 1-15/16dia, Self-Lock (HC210-31)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 0.625-in. Bre, 40mm OD, 0.752-in. Inner Rng W (CSA202-10)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, 4383.77lb (SB206-19G)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, Setscrew (GYA107RRB)
- Tritan Ball Bearings