Shop All Insert Bearings
Tritan
Insert Ball Brng, CSB, 3/4in dia, 2877.55lb
Mfr # CSB204-12
Zoro # G2097037
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Width (In.) 35/64 in
- Outside Dia. 47mm
- Dynamic Load Capacity (Lb.) 2878
- Bearing Material 52100 Steel
Product Information
- Brand Tritan
- MFR # CSB204-12
- Zoro # G2097037
- UPC # 888569005748
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Width (In.) | 35/64 in |
Outside Dia. | 47mm |
Inside Dia. | 3/4 in |
Width | 25mm |
Inside Dia. (In.) | 3/4 in |
Outside Dia. (In.) | 1 3/16 in |
Bore Dia. (In.) | 3/4 in |
Outer Ring Width | 0.551 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 27/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CSB204-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 5 Port Low-Profile Manifold 1/4" In 1/4" Out (3052)
- MARTIN SPROCKET & GEAR Gear Worm Gear, WB1220D (WB1220D)
- LEXAIR Pilot Operated Poppet Bronze Threaded 2In Npt Other Valve (B-61)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- TRITAN Insert Ball Brng, UC, 1-5/16 dia, 5777.59lb (UC207-21)
- TRITAN Insert Ball Brng, UC, 1-3/8 dia, 5777.59 lb (UC207-35MM)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- TRITAN Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb (UC207-23)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.75-in. Bre, 2.0625-in. OD (RABR12S)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- HHIP CNMG-432-DM TiCNAl Coated Carbide Insert (6030-2432)
- Tritan Ball Bearings