Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 65mm Bore
Mfr # UCF213-65MM
Zoro # G9447006
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 65mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # UCF213-65MM
- Zoro # G9447006
- UPC # 888569052971
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 65mm |
Bolt Size | 5/8 in |
Overall Height | 188.1 mm |
Overall Width | 69.8 mm |
Overall Length | 188.1 mm |
Bore Diameter | 65 mm |
Mounting Bolt Size | M16 |
Mount Hole Center-to-Center Height | 148.8 mm |
Mount Hole Center-to-Center Length | 148.8 mm |
Mount Hole Size | 19 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 65 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC213-65MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 148.8 mm, Number of Mount Holes 4, Overall Height 188.1 mm, Overall Length 188.1 mm, Overall Width 69.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 35mm Bore (UCF207-35MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 45mm Bore, 3.6732-in. BH to BH Cntr (UCFC209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ARFLU-1.1/4S)
- Tritan Flange Bearings