Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 60mm Bore
Mfr # UCF212-60MM
Zoro # G9446981
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 60mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # UCF212-60MM
- Zoro # G9446981
- UPC # 888569052940
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 60mm |
Bolt Size | 5/8 in |
Overall Height | 175 mm |
Overall Length | 175 mm |
Overall Width | 68.6 mm |
Mounting Bolt Size | M16 |
Bore Diameter | 60 mm |
Mount Hole Center-to-Center Length | 142.8 mm |
Mount Hole Size | 19 mm |
Mount Hole Center-to-Center Height | 142.8 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-60MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 142.8 mm, Number of Mount Holes 4, Overall Height 175 mm, Overall Length 175 mm, Overall Width 68.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E688)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 7.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE19)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932661Q, Pressure Line, 10 micron, Outside-In (MF0059786)
- TRITAN 4 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 70mm Bore, 5.9843-in. BH to BH Cntr, 193mm L (UCF214-70MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UCF214-43)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCFL205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SBLF205-16G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF206-20G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (HCFU205-16)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-010 (124641 LFT-SC-010)
- Tritan Pillow Block & Flange Bearings