Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 40mm Bore
Mfr # UCF208-40MM
Zoro # G9446805
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 40mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # UCF208-40MM
- Zoro # G9446805
- UPC # 888569052759
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 40mm |
Bolt Size | 1/2 in |
Overall Height | 130.1 mm |
Overall Width | 51.1 mm |
Overall Length | 130.1 mm |
Mount Hole Center-to-Center Height | 101.9 mm |
Mount Hole Center-to-Center Length | 101.9 mm |
Mount Hole Size | 13.8 mm |
Mounting Bolt Size | M12 |
Bore Diameter | 40 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC208-40MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 101.9 mm, Number of Mount Holes 4, Overall Height 130.1 mm, Overall Length 130.1 mm, Overall Width 51.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 PK4 (L0882-057)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/4, D=35, Thermoplastic (K0447.35034)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-11/16 In, St (C-168)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (HCFU204-12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 25mm Bore (UCF205-25MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU207-20)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-100 (MULTIPAK) (P2B-SC-100 (MULTIPAK))
- Tritan Flange Bearings