Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # UCFL202-10
Zoro # G9563967
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 15mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # UCFL202-10
- Zoro # G9563967
- UPC # 888569051189
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 15mm |
Bolt Size | 3/8 in |
Overall Height | 1 5/16 in |
Overall Length | 4 7/16 in |
Overall Width | 2.375 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 15/32 in |
Bore Diameter | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC202-10S, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 5/16 in, Overall Length 4 7/16 in, Overall Width 2.375 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6201Z)
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6307LLBC3/L627)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (SP-5-F)
- FASCO Unit Bearing Motor, 1/200 HP, 0.34, CW, 115V (UB592)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 2.5039-in. BH to BH Cntr (UCFC205-25MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 2.5-in. Bore, 4.7323-in. BH to BH Cntr (UCFC213-40)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SALF204-12G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (HCFU210-31)
- CLESCO 5/8" ID 2 Bolt Flange Mount Press Stnls, Uhmw Bearing (F2SS-UH-062)
- Tritan Flange Bearings