Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # SALF204-12G
Zoro # G9564195
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # SALF204-12G
- Zoro # G9564195
- UPC # 888569035745
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.75" |
Bolt Size | 5/16 in |
Overall Height | 1 11/32 in |
Overall Width | 2 13/32 in |
Overall Length | 3 9/16 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 2 13/16 in |
Mount Hole Size | 13/32 in |
Mounting Bolt Size | 5/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 11/32 in, Overall Length 3 9/16 in, Overall Width 2 13/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- PARKER Coupler Body, Steel, Push On, 50 cfm (EZ-371-6PL)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.4 inch OD (3C90E)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UCFL209-28)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8)
- TRITAN Flange Bearing, 2-Bolt, Ball, 40mm Bore (UCFL208-40MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-1/2" Bore (UCFL213-40)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (HCFLU204-12)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- Tritan Pillow Block & Flange Bearings