Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore
Mfr # HCFLU207-23
Zoro # G9446324
original price:
$34.49
17% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.4375"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # HCFLU207-23
- Zoro # G9446324
- UPC # 888569019561
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.4375" |
Bolt Size | 1/2 in |
Overall Height | 2 in |
Overall Length | 6 7/32 in |
Overall Width | 3 17/32 in |
Mount Hole Size | 9/16 in |
Mount Hole Center-to-Center Length | 5.125 in |
Bore Diameter | 1 7/16 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 in, Overall Length 6 7/32 in, Overall Width 3 17/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3611T)
- CONTINENTAL CONTITECH B39 Wrapped V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (B39)
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 887mm (SPZ887)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore (UCFL215-47)
- TRITAN 4 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 90mm Bore, 7.3622-in. BH to BH Cntr, 235mm L (UCF218-90MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- TRITAN Flange Bearing, 4-Bolt, Ball, 75mm Bore (UCF215-75MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCF201-8)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- Tritan Pillow Block & Flange Bearings