Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore
Mfr # UCFL207-22
Zoro # G9447173
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # UCFL207-22
- Zoro # G9447173
- UPC # 888569051394
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.375" |
Bolt Size | 5/8 in |
Overall Height | 1.75 in |
Overall Length | 6 11/32 in |
Overall Width | 3 35/64 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 5/8 in |
Mount Hole Center-to-Center Length | 5.125 in |
Bore Diameter | 1 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-22, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1.75 in, Overall Length 6 11/32 in, Overall Width 3 35/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 720mm L - 8MGT-720-36 (360G8M720)
- AVENTICS VLV (L23BA452O000030)
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (L7059910253)
- CAMOZZI #Nd6510 08-08, Nd Series Dot Fitting, 1/2" Tube Diameter, 1/2" NPT, Male (ND6510 08-08)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- TRITAN Flange Bearing, 2-Bolt, Ball, 30mm Bore (UCFL206-30MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TRITAN 4 Bolt Flange Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2.375-in. Bore, 187mm L (UCFX12-38)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBFL201-8G)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-103D1)
- Tritan Flange Bearings