Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # HCFLU206-19
Zoro # G9446297
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.1875"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # HCFLU206-19
- Zoro # G9446297
- UPC # 888569019462
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.1875" |
Bolt Size | 3/8 in |
Overall Height | 1 57/64 in |
Overall Length | 5 9/32 in |
Overall Width | 3 5/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mount Hole Size | 15/32 in |
Bore Diameter | 1 3/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 57/64 in, Overall Length 5 9/32 in, Overall Width 3 5/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- DAYTON 2L170 Cogged V-Belt, 17" Outside Length, 1/4" Top Width, 1 Ribs (13V777)
- MRC Single Row Ball Brgs, #308SZZ (308SZZ)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (UCF210-30)
- TRITAN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (UCFB204-12A)
- TRITAN 2 Bolt Flange Unit, Insrt, Set Scrw, 0.875-in. Bore, 2.9921-in. Bolt-Hole to Bolt-Hole Cntr, 95mm L (SBLF205-14G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SBFL205-16G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-19)
- IGUS Flange, 4 Bolt, Bore Dia 0.7500 In (EFSI-12 R)
- Tritan Flange Bearings