Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore
Mfr # UCFL206-18
Zoro # G9447112
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.125"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # UCFL206-18
- Zoro # G9447112
- UPC # 888569051332
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.125" |
Bolt Size | 3/8 in |
Overall Height | 1 19/32 in |
Overall Width | 3 5/32 in |
Overall Length | 5 13/16 in |
Bore Diameter | 1 1/8 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 4 39/64 in |
Mount Hole Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC206-18, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 19/32 in, Overall Length 5 13/16 in, Overall Width 3 5/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6209Z)
- GREASE TEK Grease Gun-Pistol (910100)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H32)
- TRITAN 4 Bolt Flange, Insert, Eccentric Locking Collar, 1.25-in. Bore, 3.622-in. BH to BH Cntr, 117mm L (SAF207-20G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-5/8" Bore (UCFL209-26)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-39)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- Tritan Flange Bearings