Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # UCFL207-20
Zoro # G9447155
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # UCFL207-20
- Zoro # G9447155
- UPC # 888569051370
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.25" |
Bolt Size | 1/2 in |
Overall Height | 1.75 in |
Overall Length | 6 11/32 in |
Overall Width | 3 35/64 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 5/8 in |
Mount Hole Center-to-Center Length | 5.125 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1.75 in, Overall Length 6 11/32 in, Overall Width 3 35/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 53in PL, T141 (530L100)
- ALEMITE Coupler, Hydraulic Narrow, 1/8-27NPTF (F (A308730)
- CENTURY 48 FRAME RFHP ELECTRIC MOTOR (7FD1056)
- EAGLE BELTING 3PJ263 10-5/16 in Outside Length, 5/16 in Top Width, 3 Ribs (70467202)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 2-in. Bre, 3.8425-in. BH to BH, 165mm L (UCFC210-32)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (UCFL204-12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/8" Bore (UCF211-34)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF206-20)
- Tritan Pillow Block & Flange Bearings