Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # HCFLU208-24
Zoro # G9446333
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.5"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # HCFLU208-24
- Zoro # G9446333
- UPC # 888569019592
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.5" |
Bolt Size | 1/2 in |
Overall Height | 2 13/64 in |
Overall Width | 3 15/16 in |
Overall Length | 6 25/32 in |
Mount Hole Center-to-Center Length | 1 23/32 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 9/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC208-24, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 13/64 in, Overall Length 6 25/32 in, Overall Width 3 15/16 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" (AL09578)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCF204-12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 40mm Bore (UCFL208-40MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (HCFU209-28)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU207-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- ZORO SELECT M12-1.75X30 DIN6921 10.9 FLANGE BOLT BLK PHOS (M1230BF10BP)
- Tritan Pillow Block & Flange Bearings