Shop All Flange Bearings
Tritan
Flange, 2 Bolt, Stainless, Bore 0.75"
Mfr # UCFLSS204-12SS
Zoro # G0887247
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 90mm
Product Information
- Brand Tritan
- MFR # UCFLSS204-12SS
- Zoro # G0887247
- UPC # 888569050779
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.75" |
Overall Height | 2.375 in |
Overall Width | 1 19/64 in |
Overall Length | 4 7/16 in |
Mount Hole Size | 9/19 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
Mounting Bolt Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, For Environment Washdown, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing Tritan UCFLSS Inner Ring, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2.375 in, Overall Length 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 2 Spools (HDM11S/2)
- AFTERMARKET 10408M36 DAndD Powerdrive 8M Single Replacement Timing Belt (1040-8M-36-DD)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (HCFLU206-19)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- TRITAN 4 Bolt Flange, Insert, Eccentric Locking Collar, 1.25-in. Bore, 3.622-in. BH to BH Cntr, 117mm L (SAF207-20G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10 (47MM))
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UCFL209-28)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- IGUS Flange, 2 Bolt, Bore Dia 0.6250 In (EFOI-10 R)
- Tritan Pillow Block & Flange Bearings