Shop All Chain Links
Tritan
Double Riveted Chain, Link
Mfr # 80-2R CL
Zoro # G2063391
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 80-2
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Double
Product Information
- Brand Tritan
- MFR # 80-2R CL
- Zoro # G2063391
- UPC # 888569116628
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 80-2 |
Chain Link Overall Width | 2.47 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 2.47 in |
Roller Diameter | 5/8 in |
Plate Height | 15/16 in |
Chain Overall Width | 2 15/32 in |
Inside Width | 5/8 in |
Pin Outside Diameter | 5/16 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 15/32 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 2, Application Power Transmission, Heavy Series No, Inside Width 5/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/16 in, Plate Height 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SA4592060T30)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5601-4-4S)
- DODGE 7JE SLEEVE (004216)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- Tritan Chains & Chain Sprockets