Shop All Chain Links
Tritan
Double Riveted Chain, 12B, Double Strand, 10 Ft.
Mfr # 12B-2 X 10FT
Zoro # G2063796
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 12B
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands Double
Product Information
- Brand Tritan
- MFR # 12B-2 X 10FT
- Zoro # G2063796
- UPC # 888569067753
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 12B |
Chain Roller Dia. | 12.07 mm |
Pin Length | 42.0 mm |
Roller Link Plate Height | 1.85 mm |
Chain Length | 10 ft |
Chain Overall Width | 1.654 in |
Inside Width | 0.46 in |
Pin Outside Diameter | 0.225 in |
Overall Length | 10 ft. |
Weight Per Length | 2.31 lb/ft |
Plate Height | 0.63 in |
Roller Diameter | 15/32 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 12B, Chain Overall Width 1.654 in, Roller Diameter 15/32 in, Tensile Strength 14,859 lbf, Pitch 3/4 in, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.46 in, Series Standard Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hot and Cold Cartridge Repair, SB-1811 (RPG05-0914)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- FANUC Aisp-45Hv-B Spindle Servo Drives and Amplifier (A06B-6270-H045#H600)
- APACHE Apache, 2 EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- TRITAN Roller Chain, Single Strand, Link (41-1R CL)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Roller Chain, Single Strand, 12B, Link (12B-1 CL)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- Tritan Chains & Chain Sprockets