Shop All Chain Links
Tritan
Double Riveted Chain, 10B, Double Strand, 10 Ft.
Mfr # 10B-2 X 10FT
Zoro # G2063805
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Industry Chain Size 10B
- Chain Link Material Heat Treated Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Double
Product Information
- Brand Tritan
- MFR # 10B-2 X 10FT
- Zoro # G2063805
- UPC # 888569063168
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 10B |
Chain Roller Dia. | 10.16 mm |
Roller Link Plate Height | 1.7 mm |
Pin Length | 36.1 mm |
Chain Length | 10 ft |
Chain Overall Width | 1.421 in |
Weight Per Length | 1.84 lb/ft |
Roller Diameter | 13/32 in |
Inside Width | 0.38 in |
Plate Height | 0.579 in |
Pin Outside Diameter | 0.2 in |
Overall Length | 10 ft. |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 10B, Chain Overall Width 1.421 in, Roller Diameter 13/32 in, Tensile Strength 12,634 lbf, Pitch 5/8 in, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.38 in, Series Standard Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 60 Chain Size, 22 # of Teeth (60SDS22H)
- CAMOZZI Filter (N104-D10)
- JET-LUBE 14 oz Multipurpose Grease Cartridge Off-White (31650)
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- TRITAN Precision ANSI Roller Chain, Heavy, 2-in. Pitch, Offset Link (160-1H OSL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- Tritan Chain Links