Shop All Chain Links
Tritan
Cottered, Chain, Offset Link, Serie 50
Mfr # 50-1C OSL
Zoro # G2062971
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 6609 Lbs
- Temp. Range 0 to +350° F
Product Information
- Brand Tritan
- MFR # 50-1C OSL
- Zoro # G2062971
- UPC # 888569098153
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Cottered Chain |
Tensile Strength | 6609 Lbs |
Temp. Range | 0 to +350° F |
Lubrication | Light Oil Preservative |
Chain Construction | Riveted Pin |
Description
Cottered Chain, Chain Construction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (13V753)
- TSUBAKI Chain 10Ft 1/4In 0.13In 1/8In Cs 0.09In Pk, 25RB (25RB)
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- WATTS 740-2-40 Relief Valve (740-2-40)
- TRITAN Roller Chain, 06B, Single Strand, Link (06B-1 CL)
- TRITAN Roller Chain, Single Strand, 12B, Link (12B-1 CL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-1SS CL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 2-in. Pitch, Offset Link (C2080-1HR OSL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2050A1CL)
- Tritan Chain Links