Shop All Chain Links
Tritan
Cottered Chain, 50 Pitch, Connect Link
Mfr # 50-1C CL
Zoro # G2063470
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Lubrication Light Oil Preservative
- Tensile Strength 6609 Lbs
Product Information
- Brand Tritan
- MFR # 50-1C CL
- Zoro # G2063470
- UPC # 888569098146
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Cottered Chain |
Lubrication | Light Oil Preservative |
Tensile Strength | 6609 Lbs |
Temp. Range | 0 to +350° F |
Chain Construction | Cottered Pin |
Description
Cottered Chain, Chain Construction Cottered Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Machined, Bore 0.562 In (BH-912)
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- DAYTON 3/B112 Banded V-Belt, 115-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ5)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 1/2-in. Pitch, Offset Link (08B-1SS OSL)
- TRITAN Double Riveted Chain, Link (80-2R CL)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- Tritan Chain Links