Shop All Chain Sprockets
Tritan
BushedRollerChnSprckt, QuickDetach, SF, 1in
Mfr # 80SF24H
Zoro # G7866477
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 24
- Outside Dia. 8.2 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 80SF24H
- Zoro # G7866477
- UPC # 888569121011
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 8.2 in |
Pitch Dia. | 7.661 in |
Length through Bore | 2 1/4 in |
Pitch Diameter | 7.661 in |
Hub Diameter | 2 15/16 in |
Maximum Bore Diameter | 2 15/16 in |
For Bushing Size | SF |
Outside Diameter | 8.2 in |
Width with Bushing | 1.934 in |
Tooth Width | 0.575 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 24, Outside Diameter 8.2 in, Pitch Diameter 7.661 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 2 15/16 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 183 in. OC (BX180)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- BESTORQ Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- DODGE F4S-IP-315RE (069747 F4S IP 315RE)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 17 # of Teeth (40BS17H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (80BS18H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50BS20H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 30 # of Teeth (35BS30H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60BS14H X 1 1/2)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 1in (80BTL17H)
- Tritan Chain Sprockets