Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 2012, 1in
Mfr # 80BTL17H
Zoro # G7867423
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 17
- Outside Dia. 5.95 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 80BTL17H
- Zoro # G7867423
- UPC # 888569120663
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 5.95 in |
Length through Bore | 1 1/4 in |
Pitch Dia. | 5.442 in |
Tooth Width | 0.575 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 5.442 in |
Hub Diameter | 3 5/8 in |
For Bushing Size | 2012 |
Outside Diameter | 5.95 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 17, Outside Diameter 5.95 in, Pitch Diameter 5.442 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.675 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XPA1532 Cogged Belt Metric, 1532 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1532)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X04G)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- TRITAN Sprocket , 60 Chain Size, 12 # of Teeth (60JA12H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth (40BS18H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35BS20H X 5/8)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30H X 5/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 10B Chain Size, 18 # of Teeth (10BS18H X 40)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 18 # of Teeth (35BS18H X 5/8)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40BS12H X 1/2)
- Tritan Chain Sprockets