Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1610, 5/8in
Mfr # 50BTL21H
Zoro # G7870284
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 21
- Outside Dia. 4.52 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 50BTL21H
- Zoro # G7870284
- UPC # 888569101532
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 4.52 in |
Pitch Dia. | 4.194 in |
Length through Bore | 1 in |
Pitch Diameter | 4.194 in |
Outside Diameter | 4.52 in |
Tooth Width | 0.343 in |
Hub Diameter | 3 in |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | 1610 |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 21, Outside Diameter 4.52 in, Pitch Diameter 4.194 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 67.2 in L Outside (BX64)
- AIGNEP USA Elbow Connector, 41/64" Hex, 1/2" Tube (85110-08-04)
- PRIME GUARD Prime Guard (SL10)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1280,160 Teeth (Y-1280)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL13H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth (50BS28H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (50BS12H X 1 1/8)
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 5/8in (50SH18H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth (35BS30H X 5/8)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 42 # of Teeth (35A42 X 5/8)
- Tritan Chain Sprockets