Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1610, 1/2in
Mfr # 40BTL21H
Zoro # G7867712
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 21
- Outside Dia. 3.62 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 40BTL21H
- Zoro # G7867712
- UPC # 888569095763
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 3.62 in |
Length through Bore | 1 in |
Pitch Dia. | 3.355 in |
Hub Diameter | 2 25/32 in |
Pitch Diameter | 3.355 in |
Tooth Width | 0.284 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.62 in |
For Bushing Size | 1610 |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 21, Outside Diameter 3.62 in, Pitch Diameter 3.355 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 2 25/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Cylindrical Roller Bearing, 30mm Bore (NJ 306 EM/C3)
- KEYSCO TOOLS Quick Change Retainer Spring, Viking (77350)
- POWERFLITE 3L200 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200-2)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm-M12, Rnd90 (5JFAC-5U0-A10-3G)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 20 # of Teeth (D60BS20H X 1 1/2)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10H X 1/2 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (60BS15H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 12 # of Teeth (40BS12H X 1)
- TRITAN Sprocket , 80 Chain Size, 15 # of Teeth (80SK15H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth (50BS17H X 1 1/8)
- TSUBAKI Sprocket , 60 Chain Size, 19 # of Teeth (60SDS19)
- Tritan Chain Sprockets