Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, SplitTaper, 1610, 1/2in
Mfr # 40BTL20H
Zoro # G7866906
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 20
- Outside Dia. 3.46 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 40BTL20H
- Zoro # G7866906
- UPC # 888569095756
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 3.46 in |
Length through Bore | 1 in |
Pitch Dia. | 3.196 in |
Tooth Width | 0.284 in |
Pitch Diameter | 3.196 in |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | 1610 |
Hub Diameter | 2 25/32 in |
Outside Diameter | 3.46 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size 1610, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 2 25/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5312, Double Row Ball Brgs, SKF 5312 (5312)
- TERRE PRODUCTS Flat Idler Pulley - 5'' Flat Dia. - 5/8'' Bore - Steel (31500125)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- TOMPKINS Hydraulic Fitting-Steel04FJ BULKHEAD NUT (0306-04)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 16 # of Teeth (60BS16H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 14 # of Teeth (06BS14H X 19)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (60BS36 X 1 1/2)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30H X 5/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 14 # of Teeth (35BS14H X 5/8)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- Tritan Chains & Chain Sprockets