Shop All Chain Sprockets
Tritan
BushedRlrChnSprkt, QuickDetach, JA, 1/2in
Mfr # 40JA19H
Zoro # G7867782
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 19
- Outside Dia. 3.3 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 40JA19H
- Zoro # G7867782
- UPC # 888569096210
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 3.3 in |
Pitch Dia. | 3.038 in |
Length through Bore | 9/16 in |
Maximum Bore Diameter | 1 1/4 in |
For Bushing Size | JA |
Pitch Diameter | 3.038 in |
Width with Bushing | 0.878 in |
Hub Diameter | 2 1/4 in |
Tooth Width | 0.284 in |
Outside Diameter | 3.3 in |
Description
Bushed Roller Chain Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 0.279 in, Hub Type One Side, Length through Bore 9/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- GATES Bushing, Series 1210, Bore Dia 1.125 In (1210 1.1/8)
- TRITAN Metric Tapered Roller Bearing, 65mm Bore Dia., 120mm Outside Dia., 32.75mm Width (32213)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-SS)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 35 # of Teeth (40B35H X 3/4 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 25 # of Teeth (40BS25H X 1 7/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth (50BS15H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 23 # of Teeth (40BS23H X 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40BS16H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40BS11H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- Tritan Chains & Chain Sprockets