Shop All Roller Chains
Tritan
Bushed Roller Chain Sprocket
Mfr # 4016 X 7/8
Zoro # G2019038
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Material Forged 1045 Alloy Steel
- Lubrication Light Oil Preservative
- Pitch 1/2"
- Max. Number of Teeth 16
- Bore Type Finished Bore w/ Keyway and SS
Product Information
- Brand Tritan
- MFR # 4016 X 7/8
- Zoro # G2019038
- UPC # 888569123015
- Country of Origin China
- Category Roller Chains
Dimensions
Bore Dia. - Sprockets | 7/8" |
Details
Chain Material | Forged 1045 Alloy Steel |
Lubrication | Light Oil Preservative |
Item | Bushed Roller Chain Sprocket |
Pitch | 1/2" |
Max. Number of Teeth | 16 |
Bore Type | Finished Bore w/ Keyway and SS |
Hub Type | Chain Coupling Hub |
Chain Number | 40 |
Description
Bushed Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/4 In (SDS114)
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- MASTERCOOL MANIFOLD DUAL ALUMINUM R12/R134A (ME98660-PROM)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (60-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (80-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 60, 10 ft. (60-1NP X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (40-2R X 10FT)
- SENQCIA INSPIRE SERIES 100H-2 Hvy Cl Sc Type ASME/ANSI Std Roller Chain Double 1-1/4" Pit, PK5 (100H-2CL)
- Tritan Chains & Chain Sprockets