Shop All Roller Chains
Tritan
Bushed Roller Chain Sprocket
Mfr # 4016 X 5/8
Zoro # G2020928
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Material Forged 1045 Alloy Steel
- Max. Number of Teeth 16
- Pitch 1/2"
- Lubrication Light Oil Preservative
- Hub Type Chain Coupling Hub
Product Information
- Brand Tritan
- MFR # 4016 X 5/8
- Zoro # G2020928
- UPC # 888569123008
- Country of Origin China
- Category Roller Chains
Dimensions
Bore Dia. - Sprockets | 5/8" |
Details
Chain Material | Forged 1045 Alloy Steel |
Item | Bushed Roller Chain Sprocket |
Max. Number of Teeth | 16 |
Pitch | 1/2" |
Lubrication | Light Oil Preservative |
Hub Type | Chain Coupling Hub |
Bore Type | Finished Bore w/ Keyway and SS |
Chain Number | 40 |
Description
Bushed Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPA1107 (XPA1107)
- DODGE 1615 X 1 7/16-KW Taper Lock Bushing (1615X1-7/16 KWY 3/8X3/16)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6208ZE)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End, PK 6 (FMBS46-D6)
- TRITAN Roller Chain, Double Strand, 10 ft. (160-2R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 35,100 ft. (35-1NP X 100FT)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (100-2R X 10FT)
- TSUBAKI Roller Chain, Riveted, 25SS ANSI, 10 ft. (25SSRB)
- Tritan Roller Chains