Shop All Miniature Ball Bearings
Tritan
Bearings, Shielded, 8mm Bore Dia., ABEC 1
Mfr # SSLF1680 ZZ SRL
Zoro # G4576349
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Stainless Steel
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Width 5 mm
Product Information
- Brand Tritan
- MFR # SSLF1680 ZZ SRL
- Zoro # G4576349
- UPC # 888569044556
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Flange Dia. (mm) | 18 mm |
Flange Dia. (In.) | 0.709 in |
Outside Diameter | 16 mm |
Flange Diameter | 18 mm |
Bore Diameter | 8 mm |
Outer Ring Width | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 170 lbf, Flange Diameter 18 mm, Flange Thickness 1 mm, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- SKF SKF 6204 RS1 C3, Single Row Ball Bearings (6204 RS1 C3)
- SKF SKF 2211E2RS1TN9, Self Aligning Ball Bearings (2211E2RS1TN9)
- VELVAC Air Tank, 125 psi, Steel, Blk Powder Coat (035108)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., 740 lb. (627 2RS PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- NTN Small Size Ball BrgStandard (6306LLBC3)
- Tritan Ball Bearings