Shop All Miniature Ball Bearings
Tritan
Bearings, Shielded, 6.00mm Bore Dia., Steel
Mfr # L1360 ZZ SRL
Zoro # G4576577
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 6 mm
- Outside Dia. 13 mm
- Width 5 mm
Product Information
- Brand Tritan
- MFR # L1360 ZZ SRL
- Zoro # G4576577
- UPC # 888569027719
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 13 mm |
Width | 5 mm |
Outside Diameter | 13 mm |
Outer Ring Width | 5 mm |
Bore Diameter | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 686, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 243 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010ON, Return Line, 10 micron, Outside-In (MF0064109)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM (X117 ZZ)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 525 lb. (607 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- TRITAN Bearings, 8.00mm Bore Dia., 16.00mm (LF1680 ZZ SRL)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 1020 lb (638 2RS PRX)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- Tritan Ball Bearings