Shop All Miniature Ball Bearings
Tritan
Bearings, Shielded, 6.00mm Bore Dia., 47 lb
Mfr # L1060 ZZ SRL
Zoro # G4576610
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 6 mm
- Outside Dia. 10 mm
- Width 3 mm
Product Information
- Brand Tritan
- MFR # L1060 ZZ SRL
- Zoro # G4576610
- UPC # 888569027658
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 10 mm |
Width | 3 mm |
Outside Diameter | 10 mm |
Bore Diameter | 6 mm |
Outer Ring Width | 3 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR106, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 112 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron (ZX-F96518K3V)
- SMC Guided Cylinder, 12mm Bore, 50mm Stoke (MGPL12-50Z)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7329-50)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 ZZ PRX)
- TRITAN Bearings, 7.00mm Bore Dia., 525 lb. (607 ZZ PRX)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 7.00mm W (SS608 2RS FM222)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- Tritan Ball Bearings