Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 8.00mm Bore Dia., ABEC 1
Mfr # 608 2RS PRX
Zoro # G4576857
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 8mm
- Outside Dia. 22mm
- Width 7mm
Product Information
- Brand Tritan
- MFR # 608 2RS PRX
- Zoro # G4576857
- UPC # 888569110510
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8mm |
Outside Dia. | 22mm |
Width | 7mm |
Outer Ring Width | 7 mm |
Outside Diameter | 22 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 8 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 740 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K810)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-50-31)
- DAYTON 3L110 V-Belt, 11" Outside Length, 3/8" Top Width, 1 Ribs (3GWD2)
- GREENLEE Hyd Impact Wrench, 7/16 Hex, 80-400 ft-lb (H8508-1V)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 35,000 RPM (RF1980ZZ SRL)
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 ZZ FM222)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- Tritan Miniature Ball Bearings