Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 7.00mm Bore Dia., Grease
Mfr # 607 2RS PRX
Zoro # G4576875
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 7mm
- Outside Dia. 19mm
- Width 6mm
Product Information
- Brand Tritan
- MFR # 607 2RS PRX
- Zoro # G4576875
- UPC # 888569110435
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7mm |
Outside Dia. | 19mm |
Width | 6mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 19 mm |
Bore Diameter | 7 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outer Ring Width | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 607, Bore Diameter 7 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 525 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, K-1 Attachment (80LK1CL)
- CONTINENTAL CONTITECH 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (3VX1060)
- GATES Polyflex JB Belts, 2/5M500JB (2/5M500JB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 32 # of Teeth (35BS32H X 3/4)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 ZZ PRX)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 7.00mm W (SS608 2RS FM222)
- TRITAN Bearings, Sealed, 4mm Bore Dia., 5.00mm W (624 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- NTN Small Size Ball Brg (6205ZZ C3)
- Tritan Miniature Ball Bearings