Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 6mm Bore Dia., 6.00mm W
Mfr # SS626 2RS FM222
Zoro # G4576391
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 19 mm
- Width 6 mm
Product Information
- Brand Tritan
- MFR # SS626 2RS FM222
- Zoro # G4576391
- UPC # 888569047403
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Bore Diameter | 6 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 530 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 2RS/C3 PRX)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB12NFC, Pressure Line, 10 micron, Outside-In (MF0058396)
- BANDO Hp-Sts S8M-1480 Tb, 250-S8M-1480 Hp (250-S8M-1480 HP)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB10025-25)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Steel (X117 2RS)
- TRITAN Bearings, 9.00mm Bore Dia., 755 lb. (609 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., ABEC 1 (608 2RS PRX)
- TRITAN Bearings, 5.00mm Bore Dia., 227 lb. (R1350 ZZ SRL)
- TRITAN Bearings, Shielded, 6mm Bore Dia., Grease (SSLF1360 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- Tritan Ball Bearings