Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 6.00mm Bore Dia., ABEC 1
Mfr # 626 2RS PRX
Zoro # G4576769
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material 52100 Steel
- Bore Dia. 6mm
- Outside Dia. 19mm
- Width 6mm
Product Information
- Brand Tritan
- MFR # 626 2RS PRX
- Zoro # G4576769
- UPC # 888569113900
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6mm |
Outside Dia. | 19mm |
Width | 6mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 19 mm |
Bore Diameter | 6 mm |
Outer Ring Width | 6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Sealed, Dynamic Radial Load Capacity 7,300 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 54,146554 (146554)
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- LINKBELT 2 7/16 Unmounted Ball Bearing (YG239NL)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X1/2 CLEAR PK)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 1020 lb (638 2RS PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 ZZ PRX)
- SKF SKF 609, Inst Mini Metric Brgs, SKF 609 (609)
- Tritan Miniature Ball Bearings