Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 5.00mm Bore Dia., 73 lb.
Mfr # L1050 ZZ SRL
Zoro # G4576629
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 5 mm
- Outside Dia. 10 mm
- Width 4 mm
Product Information
- Brand Tritan
- MFR # L1050 ZZ SRL
- Zoro # G4576629
- UPC # 888569027641
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 10 mm |
Width | 4 mm |
Outer Ring Width | 4 mm |
Outside Diameter | 10 mm |
Bore Diameter | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR105, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 97 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cone, 1.25-in. Bore Dia., 0.66-in. Width (LM67048)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- NSK NSK 6210 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6210 2Z)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 ZZ PRX)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., SS (SS608 ZZ FM222)
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., Grease (607 2RS PRX)
- Tritan Ball Bearings