Shop All Miniature Ball Bearings
Tritan
Bearings, Sealed, 10.00mm Bore Dia., Grease
Mfr # R6 2RSNR PRX
Zoro # G4576227
original price:
$13.90
5% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 10 mm
- Outside Dia. 22 mm
- Width 7 mm
Product Information
- Brand Tritan
- MFR # R6 2RSNR PRX
- Zoro # G4576227
- UPC # 888569033949
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Bore Diameter | 3/8 in |
Outside Diameter | 7/8 in |
Outer Ring Width | 0.281 in |
Description
Miniature Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Sealed, Dynamic Radial Load Capacity 745 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SH-N-525-DF-BBX)
- LEESON General Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, TEFC (112136.00)
- CAMPBELL HAUSFELD Oil Filter Assembly (TF202700AJ)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 7.00mm W (SS608 2RS FM222)
- TRITAN Bearings, 6.00mm Bore Dia., 4.00mm W (L1260 ZZ SRL)
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- TRITAN Bearings, 8.00mm Bore Dia., 750 lb. (628 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- SKF SKF 608 2RSL/C3 HT23, Inst Mini Metric Bearings (608 2RSL/C3 HT23)
- Tritan Ball Bearings