Shop All Miniature Ball Bearings
Tritan
Bearings, 8.00mm Bore Dia., 16.00mm
Mfr # LF1680 ZZ SRL
Zoro # G4576498
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Width 5 mm
Product Information
- Brand Tritan
- MFR # LF1680 ZZ SRL
- Zoro # G4576498
- UPC # 888569026910
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Flange Dia. (In.) | 0.709 in |
Flange Dia. (mm) | 18 mm |
Outer Ring Width | 5 mm |
Outside Diameter | 16 mm |
Bore Diameter | 8 mm |
Flange Diameter | 18 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 170 lbf, Flange Diameter 18 mm, Flange Thickness 1 mm, Flange Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE MINI DYNAFILE II (DB15003)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X04)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY62)
- CAMOZZI Bulkhead Union, 10MM OD (6590 10)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 2RS FM222)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 34,000 RPM (SSL1360 ZZ SRL)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- TRITAN Bearings, 9.00mm Bore Dia., 755 lb. (609 ZZ PRX)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 2RS FM222)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- Tritan Ball Bearings