Shop All Miniature Ball Bearings
Tritan
Bearings, 6.00mm Bore Dia., 750 lb.
Mfr # 636 ZZ PRX
Zoro # G4576656
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material 52100 Steel
- Bore Dia. 6mm
- Outside Dia. 22mm
- Width 7mm
Product Information
- Brand Tritan
- MFR # 636 ZZ PRX
- Zoro # G4576656
- UPC # 888569115560
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6mm |
Outside Dia. | 22mm |
Width | 7mm |
Outer Ring Width | 7 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 22 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 636, Bore Diameter 6 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 750 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- GATES Hi-Power II Dubl-V Belts, AA51 (AA51)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NP-16)
- NTN Angular Bearing, 40 Deg, 40mm Bore, 90mm OD (7308BG)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 ZZ PRX)
- TRITAN Bearings, 5.00mm Bore Dia., 300 lb. (605 ZZ PRX)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 2RS PRX)
- NEW DEPARTURE HYATT Inst & Mini - Metric Bearings (Z99038)
- Tritan Miniature Ball Bearings